This product requires certification to purchase.

DB 3-1/4 TCT HOLESAW

You last purchased this on
 
Diablo Tools

DB 3-1/4 TCT HOLESAW

  • Fast #
  • Part #DDHS3250CT
  • Item #8130907
  • Manufacturer Part #DHS3250CT
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

DB 3-1/4 TCT HOLESAW

  • Fast #
  • Part #DDHS3250CT
  • Item #8130907
  • Manufacturer Part #DHS3250CT
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Diablo’s new, high performance hole saws deliver faster cutting performance and increased productivity.
  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool-free plug ejection for fast material removal
  • 50x longer cutting life
  • Requires Certification

Specifications

Bit Diameter(s) (In):
3-1/4 in
Bit Sizes:
3-1/4 in
Blade Length (in):
2-3/8 in
Depth:
6-77/100 in
Diameter:
3-1/4 in
Height:
3-41/50 in
Length:
2-3/8 in
Tool Type:
Hole Saw
Weight:
1.02 lb
Width:
1-1/50 in