This product requires certification to purchase.

You last purchased this on
 
Diablo Tools

  • Fast #
  • Part #DD0724A
  • Item #7236633
  • Manufacturer Part #D0724A
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

  • Fast #
  • Part #DD0724A
  • Item #7236633
  • Manufacturer Part #D0724A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tracking Point tooth design acts provides straight cuts and control carbide wear for up to 5x longer cutting life vs other blades and 2X the durability in nail-embedded wood
  • Tracking Point™tooth design also delivers extreme cutting efficiency in corded and cordless saws (30% more cuts per battery charge in cordless saws versus other blades)
  • Newly Enhanced Anti-Vibration design provides the ideal combination of stability and rigidity
  • Perma-Shield Non-stick coating resists heat, gumming and corrosion
  • Laser-Cut Thin kerf for less resistance and greater cutting efficiency
  • Teeth 24 ATB
  • Framing, Remodeling/Demolition, Siding/Decking, Masonry / Concrete Forming, Landscaping
  • Requires Certification

Specifications

Application:
Cutting, Wood, Framing
Arbor Hole Size:
5/8 in
Blade Material:
Steel, Carbide
Blade Thickness (in):
0.040 in
Blade Type:
Circular Saw
Brand Model Compatibility:
Universal
Color Finish Name:
Red
Diameter:
7-1/4 in
Height:
1/10 in
Material:
Carbide Tipped
RPM:
8000
Teeth Per Inch:
24
Weight:
0.41 lb
Width:
7 in