1-1/4 in. Hole Saw 1 Piece
1-1/4 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 10-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Diablo introduces the first carbide-tipped hole saws on the market to cut both wood and metal (wood, nail-embedded wood, plastic, aluminum, metal, cast iron, stainless steel and metal). Delivering 50 times longer cutting life than bi-metal, these new carbide-tipped hole saws offer faster cutting performance and increased productivity.
- 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
- Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
- Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- Tool-free plug ejection for fast material removal
- 50x longer cutting life
Recommended Accessories
Specifications
- Application:
- Aluminum, Cast Iron, General Purpose, Metal, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1-1/4 in
- Blade Length (in):
- 2-3/8 in
- Blade Material:
- Carbide
- Brand Model Compatibility:
- Snap-Lock Plus
- Color Finish Name:
- Red, Black
- Depth:
- 5-7/10 in
- Diameter:
- 1-1/4 in
- Drilling Depth (in):
- 2-3/8 in
- Height:
- 2-3/20 in
- Length:
- 2-3/8 in
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Saw Type:
- Hole
- Shank Size:
- 3/8 in
- Shank Style:
- Diablo Mandrel
- Tool Type:
- Hole Saw
- Weight:
- 0.27 lb
- Width:
- 3-3/4 in