This product requires certification to purchase.

You last purchased this on
 
Diablo Tools

  • Fast #
  • Part #DDHS1375CT
  • Item #7346066
  • Manufacturer Part #DHS1375CT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

  • Fast #
  • Part #DDHS1375CT
  • Item #7346066
  • Manufacturer Part #DHS1375CT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diablo introduces the first carbide-tipped hole saws on the market to cut both wood and metal (wood, nail-embedded wood, plastic, aluminum, metal, cast iron, stainless steel and metal). Delivering 50 times longer cutting life than bi-metal, these new carbide-tipped hole saws offer faster cutting performance and increased productivity
  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool-free plug ejection for fast material removal
  • 50x longer cutting life
  • 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
  • Requires Certification

Specifications

Application:
Aluminum, Cast Iron, Clean Wood, Drills, Metal, Nail-Embedded Wood, Plastic, Stainless Steel
Bit Diameter(s) (In):
1/4 in
Blade Material:
Carbide
Brand Model Compatibility:
DHSAR500, DHSARSDS, Snap-Lock Plus™ DHSAR375
Cutting Capacity:
2-3/8 in
Depth:
5-3/4 in
Diameter:
1-3/8 in
Drill Bit Type:
Hole Saw
Height:
2-3/20 in
Length:
2-3/8 in
Material:
Carbide, Metal
Number of Pieces:
1 Piece
Saw Type:
Hole
Shank Size:
3/8 in
Shank Style:
Diablo Mandrel
Tool Type:
Hole Saw
Weight:
0.28 lb
Width:
3-3/4 in