3/8 x 2-5/8 in. Hole Saw 1 Piece
3/8 x 2-5/8 in. Hole Saw 1 Piece
Frequently Purchased Together
Product Details
Product Details
- Diablo’s new, high performance hole saws deliver faster cutting performance and increased productivity. Unlike anything on the market, Diablo’s hole saw system and mandrel design simplify the attachment process for fast and efficient hole saw mounting. These radical new hole saws provide ultimate cutting length to bore deeper holes in a single pass, tool-free plug ejection and variable tooth design for faster cuts
- Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
- Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- Tool-free plug ejection for fast material removal
- 50x longer cutting life
- 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
Specifications
- Application:
- Aluminum, Cast Iron, Clean Wood, Drills, Metal, Nail-Embedded Wood, Plastic, Stainless Steel
- Bit Diameter(s) (In):
- 1/4 in
- Blade Material:
- Carbide
- Brand Model Compatibility:
- DHSAR500, DHSARSDS, Snap-Lock Plus™ DHSAR375
- Cutting Capacity:
- 2-3/8 in
- Depth:
- 5-7/10 in
- Diameter:
- 2-5/8 in
- Drill Bit Type:
- Hole Saw
- Height:
- 3-1/20 in
- Length:
- 2-3/8 in
- Material:
- Carbide, Metal
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Shank Size:
- 3/8 in
- Shank Style:
- Diablo Mandrel
- Tool Type:
- Hole Saw
- Weight:
- 0.61 lb
- Width:
- 4-3/4 in