Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
- Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
- Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- Tool free plug ejection for fast material removal
- Variable tooth design provides faster cuts with less vibration
Specifications
- Application:
- Aluminum, Drills, Metal, Plastic, Stainless Steel, Wood
- Blade Material:
- Bi-metal
- Brand Model Compatibility:
- DHSAR500, DHSARSDS, Snap-Lock Plus™ DHSAR375
- Color Finish Name:
- Red
- Cutting Capacity:
- 2-3/8 in
- Depth:
- 6-4/5 in
- Diameter:
- 3 in
- Drill Bit Type:
- Hole Saw
- Height:
- 3-3/20 in
- Length:
- 2-3/8 in
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Saw Type:
- Hole
- Shank Size:
- 3/8 in
- Shank Style:
- Diablo Mandrel
- Tool Type:
- Hole Saw
- Weight:
- 0.71 lb
- Width:
- 3-4/5 in