This product requires certification to purchase.

You last purchased this on
 
Diablo Tools

  • Fast #
  • Part #DDHS4500CT
  • Item #7962824
  • Manufacturer Part #DHS4500CT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

  • Fast #
  • Part #DDHS4500CT
  • Item #7962824
  • Manufacturer Part #DHS4500CT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diablo introduces the first carbide-tipped hole saws on the market to cut both wood and metal (wood, nail-embedded wood, plastic, aluminum, metal, cast iron, stainless steel and metal). Delivering 50 times longer cutting life than bi-metal, these new carbide-tipped hole saws offer faster cutting performance and increased productivity.
  • 67 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Tool-free plug ejection for fast material removal
  • 50x longer cutting life
  • Requires Certification

Recommended Accessories


Specifications

Application:
Aluminum, Cast Iron, General Purpose, Metal, Nail-Embedded Wood, Plastic, Stainless Steel, Wood
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
4-1/2 in
Blade Length (in):
2-3/8 in
Blade Material:
Carbide
Brand Model Compatibility:
Snap-Lock Plus
Color Finish Name:
Red, Black
Depth:
7-4/5 in
Diameter:
4-1/2 in
Drilling Depth (in):
2-3/8 in
Height:
3-41/50 in
Length:
2-3/8 in
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Saw Type:
Hole
Shank Size:
3/8 in
Shank Style:
Diablo Mandrel
Tool Type:
Hole Saw
Weight:
1.57 lb
Width:
6-89/100 in