Package Quantity Info:
Each: 1-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Diablo’s new range of Steel Demon® AMPED™ reciprocating saw blades are “AMPing Up” medium metal cutting with the introduction of the industry’s first ever industrial grade coating.
- Black Industrial Cooling Element (I.C.E.). The ultra-slick Black I.C.E. provides the coolest and cleanest cutting edge, and an ultra-superior chip evacuation.
- High performance carbide delivers an unmatched up to 100 times longer cutting life versus standard bi-metal blades in strut, pipe, stainless steel and all other metals ranging in thickness from 1/16 in. to 5/16 in.
- The combination of Black I.C.E. and Diablo’s carbide delivers extended life and an impressive up to 2X increased performance vs. standard metal cutting carbide reciprocating saw blades.
- Diablo made Tico Hi-Density carbide delivers the greatest durability and cutting performance in wood and metal applications, Up to 100X longer life versus standard bi-metal blades.1 in.
- Oversized blade body provides stability and rigidity for straighter cuts with less vibration, Erma-SHIELD® resists heat build-up by protecting the blade against gumming and corrosion
- Black I.C.E. coating protects carbide cutting edge by creating a slick, lubricant like action for a cool cutting edge and superior chip evacuation, Enhanced carbide tip to blade connection for extreme impact resistance.
- 1 in oversized blade body provides stability and rigidity for straighter cuts with less vibration, Erma-SHIELD® resists heat build-up by protecting the blade against gumming and corrosion
Specifications
- Application:
- Medium Metal
- Blade Length (in):
- 9 in
- Color Finish Name:
- Red
- Height:
- 11.95 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Saw
- Weight:
- 0.3 lb
- Width:
- 2-1/25 in