2-1/8 in. Rough-in Hole Saw
Demo Demon® 2-1/8 in. Rough-in Hole Saw
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Enhanced carbide teeth for up to 50x longer cutting life in versus standard hole saws
- Optimized hole saw body and tooth design delivers up to 5X faster holes with less effort and downtime
- 60mm (2-3/8 in.) cutting depth vs 40mm (1-5/8”) in standard hole saws resulting in 40% deeper holes in one-pass
- Compatible with Diablo's SnapLock™ PLUS mandrel for quick and easy cup changes with no down time
- Tool-free plug ejection for fast material removal and less clean up
- Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- Drills nail-embedded wood and clean wood, but also drills in shingles and fiber cement
- For use with right-angle or hand-held drills
Specifications
- Application:
- Nail-Embedded Wood, Clean Wood, Shingles, Fiber Cement
- Bit Diameter(s) (In):
- 2-1/8 in
- Blade Material:
- Carbide
- Brand Model Compatibility:
- Snap-Lock Plus™
- Collection:
- Demo Demon®
- Color Finish Name:
- Red
- Depth:
- 5-3/4 in
- Diameter:
- 2-1/8 in
- Drill Bit Type:
- Hole Saw
- Drilling Depth (in):
- 2-3/8 in
- Length:
- 2-3/8 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Style:
- Diablo Mandrel
- Teeth Per Inch:
- 3
- Tool Type:
- Hole Saw
- Weight:
- 0.33 lb
- Width:
- 3-39/50 in