This product requires certification to purchase.

4-5/8 in. Rough-in Hole Saw

Diablo Tools

Demo Demon® 4-5/8 in. Rough-in Hole Saw

  • Fast #
  • Part #DDHS4625CTR
  • Item #10155206
  • Manufacturer Part #DHS4625CTR
5 out of 5 Customer Rating
Brand image
Diablo Tools

Demo Demon® 4-5/8 in. Rough-in Hole Saw

  • Fast #
  • Part #DDHS4625CTR
  • Item #10155206
  • Manufacturer Part #DHS4625CTR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Enhanced carbide teeth for up to 50x longer cutting life in versus standard hole saws
  • Optimized hole saw body and tooth design delivers up to 5X faster holes with less effort and downtime
  • 60mm (2-3/8 in.) cutting depth vs 40mm (1-5/8”) in standard hole saws resulting in 40% deeper holes in one-pass
  • Compatible with Diablo's SnapLock™ PLUS mandrel for quick and easy cup changes with no down time
  • Tool-free plug ejection for fast material removal and less clean up
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Drills nail-embedded wood and clean wood, but also drills in shingles and fiber cement
  • For use with right-angle or hand-held drills
  • Requires Certification

Specifications

Application:
Nail-Embedded Wood, Clean Wood, Shingles, Fiber Cement
Bit Diameter(s) (In):
4-5/8 in
Blade Material:
Carbide
Brand Model Compatibility:
Snap-Lock Plus™
Collection:
Demo Demon®
Color Finish Name:
Red
Depth:
8-37/50 in
Diameter:
4-5/8 in
Drill Bit Type:
Hole Saw
Drilling Depth (in):
2-3/8 in
Length:
2-3/8 in
Material:
Carbide
Number of Pieces:
1 Piece
Shank Style:
Diablo Mandrel
Teeth Per Inch:
4
Tool Type:
Hole Saw
UPC:
008925163770
Weight:
1.32 lb
Width:
6-87/100 in