7-1/4 CIRC BLD 24 ATB 5/8 ARBOR
Demo Demon 7-1/4 CIRC BLD 24 ATB 5/8 ARBOR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Demo Demon Amped™, the Ultimate Framing and Demolition saw blade for up to 10 times cutting performance in intense applications.
- Chamber Alternate Top Bevel (ATB) tooth geometry for ultimate tracking control
- Twice the carbide surface area for greater impact resistance and double the durability in nail-embedded wood
- Super-thin laser cut thin kerf design provides ease of feed, accuracy and maximum performance in cordless saws
- Extreme cutting efficiency in cordless and corded saws by offering up to 65% more cuts per battery charge versus other blades
- Lock-Tooth™ Technology for extreme impact resistance
- Enhanced anti-vibration design provides the ideal combination of stability and rigidity
- Perma-SHIELD® non-stick coating protects the blade against heat, gumming and corrosion
Specifications
- Application:
- Wood Cutting
- Brand Model Compatibility:
- Universal
- Collection:
- Demo Demon
- Color Finish Name:
- Red
- Diameter:
- 7-1/4 in
- Height:
- 1/10 in
- Material:
- Steel
- RPM:
- 8000
- UPC:
- 008925087342
- Weight:
- 0.43 lb
- Width:
- 43/100 in