This product requires certification to purchase.

7-3/8 in. 5 TPI Reciprocating Saw 3 Piece (Pack of 3)

Diablo Tools

Demo Demon 7-3/8 in. 5 TPI Reciprocating Saw 3 Piece (Pack of 3)

  • Fast #
  • Part #DDS0705CWR3
  • Item #8133035
  • Manufacturer Part #DS0705CWR3
5 out of 5 Customer Rating
Brand image
Diablo Tools

Demo Demon 7-3/8 in. 5 TPI Reciprocating Saw 3 Piece (Pack of 3)

  • Fast #
  • Part #DDS0705CWR3
  • Item #8133035
  • Manufacturer Part #DS0705CWR3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High-performance carbide cutting edge for greater durability and maximum cutting performance
  • Strengthened blade body for scrolling and radius cutting applications
  • Optimized blade height for tight scrolling
  • New tip design provides faster plunge capabilities
  • Aggressive carbide tooth geometry delivers fast and effortless cuts
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • Unique plunge tip design enables faster and easier plunging
  • Large blade gullets between teeth provide fast chip removal
  • Perma-SHIELD® resists heat build-up by protecting the blade against gumming and corrosion
  • Requires Certification

Specifications

Application:
Fiber Cement, Nail-Embedded Wood, Wood
Blade Length (in):
7-3/8 in
Blade Material:
Carbide
Blade Thickness (in):
0.0515 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Coating:
Perma-SHIELD
Collection:
Demo Demon
Color Finish Name:
Red
End Connection 1:
Universal
Height:
10-8/25 in
Length:
7-3/8 in
Number of Pieces:
3 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 3
Teeth Per Inch:
5
UPC:
008925148128
Weight:
0.18 lb
Width:
2-1/25 in