This product requires certification to purchase.

9 TPI Reciprocating Saw Blade (Pack of 10)

You last purchased this on
 
Diablo Tools

Demo Demon 9 TPI Reciprocating Saw Blade (Pack of 10)

  • Fast #
  • Part #DDS0909CGP10
  • Item #7748824
  • Manufacturer Part #DS0909CGP10
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Demo Demon 9 TPI Reciprocating Saw Blade (Pack of 10)

  • Fast #
  • Part #DDS0909CGP10
  • Item #7748824
  • Manufacturer Part #DS0909CGP10
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diablo's new Demo Demon carbide general purpose reciprocating blades are the first on the market specifically designed for both wood and metal. These blades include exclusive features that deliver unmatched 50 times longer life in both wood and metal cutting applications. With an oversized blade body, patented Variable tooth design, and Perma-Shield® non-stick coating, this blade is ideal for cutting nail-embedded wood and demolition thick metal applications with a 1/8 in. to 3/8 in. thickness.
  • Patented variable tooth technology provides faster cuts with less vibration
  • Unique plunge tip design that enables faster and easier plunging in wood
  • Perma-SHIELD® non-stick coated for less gumming and friction
  • 1 in. demolition body for straighter cuts with less vibration
  • Requires Certification

Specifications

Application:
General Purpose, Metal Cutting, Nail-Embedded Wood
Blade Length (in):
9 in
Blade Material:
Carbide
Blade Thickness (in):
0.0425 in
Blade Type:
Reciprocating Saw
Coating:
Perma-Shield
Collection:
Demo Demon
Height:
11-61/100 in
Length:
9 in
Number of Tools Included:
10
Package Quantity:
Pack of 10
Teeth Per Inch:
6/9
Tool Type:
Reciprocating Blade
Weight:
1 lb
Width:
1-9/50 in