This product requires certification to purchase.

9 in. 3 TPI Carbide Tipped Steel Reciprocating Saw Blade for Wood Cutting and Pruning Jobs (3 Pack)

You last purchased this on
 
Diablo Tools

Demo Demon 9 in. 3 TPI Carbide Tipped Steel Reciprocating Saw Blade for Wood Cutting and Pruning Jobs (3 Pack)

  • Fast #
  • Part #DDS0903CP3
  • Item #7346088
  • Manufacturer Part #DS0903CP3
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Demo Demon 9 in. 3 TPI Carbide Tipped Steel Reciprocating Saw Blade for Wood Cutting and Pruning Jobs (3 Pack)

  • Fast #
  • Part #DDS0903CP3
  • Item #7346088
  • Manufacturer Part #DS0903CP3
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diablo's new Demo Demon Carbide pruning and fast clean wood blades feature an aggressive carbide tooth geometry for an unmatched 50 times longer cutting life, faster cuts and increased productivity in pruning and clean wood cutting applications.
  • Large blade gullets between teeth provide fast chip removal
  • Strengthened, oversized blade body for extreme cutting applications
  • Perma-SHIELD® non-stick coated for less gumming and friction
  • Requires Certification

Specifications

Application:
Pruning Jobs, Wood Cutting
Blade Length (in):
9 in
Blade Material:
Carbide
Blade Type:
Reciprocating Saw
Coating:
Perma-Shield
Collection:
Demo Demon
Height:
11/20 in
Length:
9 in
Number of Tools Included:
3
Package Quantity:
Pack of 3
Teeth Per Inch:
3
Tool Type:
Reciprocating Blade
Weight:
0.29 lb
Width:
2 in