Demo Demon
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 1200-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Perma-shield coating protects the blade from heat, gumming, and corrosion
- 1 in. Demolition body for straighter cuts with less vibration
- Ultra hardened cutting edge for up to five times longer life than standard blades
- A one-of-a-kind tip design that enables faster and easier plunging
Documents
Specifications
- Application:
- Nail-Embedded Wood, Metal, Plastic
- Blade Length (in):
- 9 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.047 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1 in
- Coating:
- Perma-Shield
- Collection:
- Demo Demon
- Color Finish Name:
- Red
- End Connection 1:
- Universal
- Height:
- 11/20 in
- Length:
- 9 in
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 8/14
- Weight:
- 0.48 lb
- Width:
- 1-19/20 in