Hex Nail-Embedded Wood Boring Bit 1-Piece
Demo Demon Hex Nail-Embedded Wood Boring Bit 1-Piece
Frequently Purchased Together
Product Details
Product Details
- Up to 60X longer life in nail-embedded wood versus standard spade bits in nail-embedded wood applications
- Ultra-sharp DEMO-Edge™ cutting edge design delivers extreme durability and longer life
- Dura-Tip™ with stands nail hits while effortlessly pulling bit through wood
- Optimized curved paddle design quickly removes chip build-up and with stands nail hits for more holes per charge
- Impact Strong™ increases shank stability and durability
- Maximum performance in cordless and corded impact and drill drivers
Specifications
- Application:
- Nail-Embedded Wood
- Bit Diameter(s) (In):
- 1-1/8 in
- Bit Length:
- 6
- Collection:
- Demo Demon
- Color Finish Name:
- Red
- Drill Bit Type:
- Impact
- Height:
- 1 in
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Bit
- Weight:
- 0.27 lb
- Width:
- 2-11/25 in