7-1/4 in. 48 TPI Cermet Circular Saw Blade
Demon 7-1/4 in. 48 TPI Cermet Circular Saw Blade
Frequently Purchased Together
Product Details
Product Details
- Steel Demon saw blades are specially designed for the extreme demands of ferrous metal cutting; thereby enabling precise cuts without sparks, heat or burred edges that result from using abrasive blades. With up to 40X the life of standard abrasive disc, Steel demon delivers unparalleled performance and superior quality cuts. Blades feature Freud's TiCo Hi-Density Carbide, Laser cut bodies, Anti-vibration technology, Perma-Shield Non-Stick Coating, Triple Chip Design, and pretensioned blades.
- Up to 50X cooler cuts with a circular saw blade when compared to a grinding disc that increases temperature of steel by up to 500 degrees. Grinding discs increase the temperature enough to permanently discolor the steel.
- Up to 10X faster cuts with a circular saw blade for maximum productivity and efficiency, resulting in up to 60 seconds faster cuts in both metals and stainless steels versus standard grinding discs
- Triple Chip Cutting action reduces sparks and the possibility of needing “hot in. permits
- Optimized blade design reduces wandering and deflection of metal, creating precise cuts that require virtually no re-work
- Advanced Laser Cut Stabilizer Vents trap noise and vibration for maximum stability, keeping the blade cool for straight, accurate cuts
- Tri-Metal Shock Resistant Brazing, a three-metal brazing system, allows Cermet II teeth to withstand extreme impact for maximum durability
- Laser Cut Thin Kerf Design provides less resistance and heat build-up for ease of cut, accuracy and long cutting life in cordless or corded saws
- Perma-SHIELD® coating resists heat build-up by protecting the blade against gumming and corrosion
Specifications
- Application:
- Metal
- Arbor Hole Size:
- 5/8 in
- Blade Material:
- Steel, Carbide
- Blade Thickness (in):
- 0.051 in
- Blade Type:
- Circular Saw
- Collection:
- Demon
- Color Finish Name:
- Red
- Cutting Capacity:
- 1/4 in
- Diameter:
- 6-1/2 in
- Height:
- 11/20 in
- Material:
- Steel
- Number of Tools Included:
- 1
- RPM:
- 5800
- Teeth Per Inch:
- 48
- Weight:
- 0.85 lb
- Width:
- 9 in