This product requires certification to purchase.

9 in. 10 TPI Reciprocating Saw Blade (Pack of 10)

You last purchased this on
 
Diablo Tools

Demon 9 in. 10 TPI Reciprocating Saw Blade (Pack of 10)

  • Fast #
  • Part #DDS0910CF10
  • Item #7748826
  • Manufacturer Part #DS0910CF10
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Demon 9 in. 10 TPI Reciprocating Saw Blade (Pack of 10)

  • Fast #
  • Part #DDS0910CF10
  • Item #7748826
  • Manufacturer Part #DS0910CF10
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High performance carbide for greater durability and cutting performance in medium metal
  • Enhanced carbide to blade connection for extreme impact resistance
  • 10 TPI tooth geometry for clean/smooth finishes on medium metal applications
  • 1 in. oversized blade body for straighter cuts with less vibration
  • Ideal for cutting all metals between 1/16 in. to 5/16 in.
  • Medium Metal Cutting
  • Requires Certification

Specifications

Application:
Metal Cutting, Pipe, Stainless Steel, Strut
Blade Length (in):
9 in
Blade Material:
Carbide
Blade Thickness (in):
0.0515 in
Blade Type:
Reciprocating Saw
Collection:
Demon
Height:
11-61/100 in
Length:
9 in
Number of Tools Included:
10
Package Quantity:
Pack of 10
Teeth Per Inch:
10
Tool Type:
Reciprocating Blade
Weight:
1 lb
Width:
1-9/50 in