This product requires certification to purchase.

You last purchased this on
 
Diablo Tools

Demon

  • Fast #
  • Part #DDS0908CF3
  • Item #7172029
  • Manufacturer Part #DS0908CF3
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Demon

  • Fast #
  • Part #DDS0908CF3
  • Item #7172029
  • Manufacturer Part #DS0908CF3
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 11 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High performance carbide for greater durability and cutting performance in metals with a thickness from 3/16" to 9/16"
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • 1 in. oversized blade body for straighter cuts with less vibration
  • Perma-SHIELD non-stick coating for less heat and friction
  • Thick Metal Cutting
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
9 in
Blade Material:
Carbide
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Brand Model Compatibility:
Universal
Coating:
Perma-SHIELD™
Collection:
Demon
Color Finish Name:
Red
End Connection 1:
Universal
Height:
11/20 in
Length:
9 in
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
3
Package Quantity:
Pack of 3
Teeth Per Inch:
8
Weight:
0.47 lb
Width:
1-9/10 in