This product requires certification to purchase.

You last purchased this on
 
Diablo Tools

Demon

  • Fast #
  • Part #DDS1208CF
  • Item #7172019
  • Manufacturer Part #DS1208CF
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Demon

  • Fast #
  • Part #DDS1208CF
  • Item #7172019
  • Manufacturer Part #DS1208CF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Diablo Steel Demon Carbide-tipped reciprocating blades are the first carbide-tipped blades designed for extreme metal cutting; including high strength alloys, cast iron, and stainless steel. This high performance carbide-tipped blade delivers unmatched 50 times longer cutting life than standard bi-metal blades in extreme thick metal cutting applications between 3/16” to 9/16”.
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • 1 in. oversized blade body for straighter cuts with less vibration
  • Perma-SHIELD non-stick coating for less heat and friction
  • Delivers unmatched 20x longer cutting life than standard bi-metal blades
  • Requires Certification

Specifications

Application:
Metal, Cutting
Blade Length (in):
12 in
Blade Material:
Carbide
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Brand Model Compatibility:
Universal
Coating:
Perma-SHIELD™
Collection:
Demon
Color Finish Name:
Red
Height:
1/4 in
Length:
12 in
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Teeth Per Inch:
8
Weight:
0.15 lb
Width:
1-3/10 in