This product requires certification to purchase.

12 in. Medium Metal Saw Blade 3 Pack

You last purchased this on
 
Diablo Tools

Demon 12 in. Medium Metal Saw Blade 3 Pack

  • Fast #
  • Part #DDS1210CF3
  • Item #7346076
  • Manufacturer Part #DS1210CF3
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Demon 12 in. Medium Metal Saw Blade 3 Pack

  • Fast #
  • Part #DDS1210CF3
  • Item #7346076
  • Manufacturer Part #DS1210CF3
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diablo's Bi-Metal reciprocating saw blades are specifically designed for maximum performance in nail-embedded wood applications. These high performance blades feature bi-metal technology that delivers up to five times longer life of standard blades on the market. Diablo's’s patented variable tooth technology provides faster cuts with less vibration.
  • Enhanced carbide to blade connection for extreme impact resistance
  • 10 TPI tooth geometry for clean/smooth finishes on medium metal applications
  • 1 in. oversized blade body for straighter cuts with less vibration
  • Ideal for cutting all metals between 1/16 in. to 5/16 in.
  • Requires Certification

Documents


Specifications

Application:
Medium Metal
Blade Length (in):
12 in
Blade Material:
Carbide
Blade Width (in):
1 in
Brand Model Compatibility:
Universal
Coating:
Perma-SHIELD™
Collection:
Demon
Color Finish Name:
Red
Height:
11/20 in
Length:
12 in
Material:
Carbide Tipped
Number of Pieces:
3 Piece
Number of Tools Included:
3
Package Quantity:
Pack of 3
Teeth Per Inch:
10
Weight:
0.52 lb
Width:
1-9/10 in