Diamond Wheel for Metal Cutting
Diamond Wheel for Metal Cutting
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 5-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Diamond rimmed wheels deliver up to 100X longer cutting life and durability when compared to one standard bonded cut-off disc
- Advanced Electro-Plating Process for even distribution of diamond abrasive cutting edge
- Maintains cutting diameter for consistent cutting results
- Diamond technology is safer to use versus bonded discs by providing more control, less sparks and less dust
- Diamond wheels do not shatter or break when dropped
Specifications
- Application:
- Cut-Off
- Arbor Hole Size:
- 7/8 in
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.79 in
- Color Finish Name:
- Red
- Diameter:
- 4-1/2 in
- Height:
- 7/20 in
- Material:
- Fiber
- Number of Tools Included:
- 1
- RPM:
- 13280
- Thickness:
- 0.79 in
- Weight:
- 0.25 lb
- Width:
- 5-1/2 in