This product requires certification to purchase.

Driver Bit 3 Piece

You last purchased this on
 
Diablo Tools

Driver Bit 3 Piece

  • Fast #
  • Part #DDPHV1S3
  • Item #8456203
  • Manufacturer Part #DPHV1-S3
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Driver Bit 3 Piece

  • Fast #
  • Part #DDPHV1S3
  • Item #8456203
  • Manufacturer Part #DPHV1-S3
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Assorted pack includes three Phillips drive bits: #1, #2 and #3
  • Extreme durability and impact resistance for up to 50X longer life versus standard bits
  • Torque resistant design for less stress on the tip
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Impact Strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
  • Requires Certification

Specifications

Application:
Drill Drivers, Impact Drivers
Bit Length:
1
Coating:
Rust Resistant
Depth:
5 in
Drill Bit Type:
Driver
Height:
3/10 in
Length:
1 in
Number of Pieces:
3 Piece
Number of Tools Included:
3
Tool Type:
Driver Bit
Weight:
0.06 lb
Width:
1-4/5 in