Driver Bit 7 Piece
Driver Bit 7 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Assorted pack includes seven Torx drive bits: #10, #15, #20, #25, #27, #30 and #40
- Extreme durability and impact resistance for up to 50X longer life versus standard bits
- Torque resistant design for less stress on the tip
- Optimized tip design reduces wear, minimizes breakage and prevents slippage
- Impact strong™ increases shank stability and durability
- Rust protection coating for superior wear and corrosion resistance
- Laser engraved bit type and size for easy identification
- Optimized heat treatment process strengthens the bit for impact resistance and stability
- Maximum stability in in cordless and corded impact and drill drivers
Specifications
- Application:
- Stripping
- Bit Length:
- 1
- Coating:
- Rust Resistant
- Depth:
- 5 in
- Drill Bit Type:
- Torx®, Driver
- Height:
- 3/10 in
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Piece of 7
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Driver Bit
- UPC:
- 008925158202
- Weight:
- 0.06 lb
- Width:
- 1-3/4 in