This product requires certification to purchase.

Hex Bit Holder 1 Piece

Diablo Tools

Hex Bit Holder 1 Piece

  • Fast #
  • Part #DDBH238
  • Item #8456859
  • Manufacturer Part #DBH238
3.2 out of 5 Customer Rating
Brand image
Diablo Tools

Hex Bit Holder 1 Piece

  • Fast #
  • Part #DDBH238
  • Item #8456859
  • Manufacturer Part #DBH238
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Easily extend reach of drill in hard to access, confined spaces
  • Universal design fits all insert and drive bits
  • Permanent magnet eliminates wobbling by securely gripping screws and hex nuts
  • Torque Resistant Design for less stress on the holder and the bit
  • Impact Strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Optimized heat treatment process strengthens the adapter for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
  • Requires Certification

Specifications

Application:
Fastening
Bit Length:
2-3/8
Blade Length (in):
2-3/8 in
Height:
47/100 in
Length:
2-3/8 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Product Type:
Bit Holder
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Bit Holder
UPC:
008925157229
Weight:
0.06 lb
Width:
1-3/4 in