Hex Universal Extension 1 Piece
Hex Universal Extension 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 12 in. extension
- Ideal for Diablo Snap-Lock Plus Hole Saw Mandrel
- Effortlessly switch between accessories and sizes
- No tools required
Specifications
- Application:
- Residential
- Bit Length:
- 12
- Blade Length (in):
- 12 in
- Color Finish Name:
- Black
- Height:
- 49/50 in
- Length:
- 12 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Extension
- Shank Size:
- 7/16 in
- Shank Style:
- Hex
- Tool Type:
- Extension
- Weight:
- 0.9 lb
- Width:
- 1-77/100 in