Hole Saw (1 Piece)
Hole Saw (1 Piece)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Diablo introduces the first carbide-tipped hole saws on the market to cut both wood and metal (wood, nail-embedded wood, plastic, aluminum, metal, cast iron, stainless steel and metal). Delivering 50 times longer cutting life than bi-metal, these new carbide-tipped hole saws offer faster cutting performance and increased productivity.
- Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
- Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- Tool free plug ejection for fast material removal
- Variable Tooth Design provides faster cuts with less vibration
Specifications
- Application:
- Aluminum, Metal, Plastic, Stainless Steel, Wood
- Bit Diameter(s) (In):
- 2-3/4 in
- Bit Sizes:
- 2-3/4 in
- Blade Length (in):
- 2-3/8 in
- Blade Material:
- Bi-metal
- Brand Model Compatibility:
- Snap-Lock Plus™
- Coating:
- Perma-SHIELD™
- Color Finish Name:
- Red, Black
- Cutting Capacity:
- 2-3/8 in
- Depth:
- 6-3/4 in
- Diameter:
- 2-3/4 in
- Drill Bit Type:
- Hole Saw
- Height:
- 3-3/20 in
- Length:
- 2-3/8 in
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Shank Style:
- Diablo Mandrel
- Tool Type:
- Hole Saw
- Weight:
- 0.64 lb
- Width:
- 16/25 in