This product requires certification to purchase.

Hole Saw Set (17 Piece)

Diablo Tools

Hole Saw Set (17 Piece)

  • Fast #
  • Part #DDHS17SPLFREE
  • Item #7958383
  • Manufacturer Part #DDHS17SPLFREE
5 out of 5 Customer Rating
Brand image
Diablo Tools

Hole Saw Set (17 Piece)

  • Fast #
  • Part #DDHS17SPLFREE
  • Item #7958383
  • Manufacturer Part #DDHS17SPLFREE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tool Free plug ejection
  • 1-size fits all mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Requires Certification

Specifications

Application:
Plumbing
Brand Model Compatibility:
Universal
Coating:
Perma-SHIELD
Color Finish Name:
Red
Material:
Bi-metal
Number of Pieces:
17 Piece
Number of Tools Included:
1
Package Quantity:
Piece of 17
Saw Type:
Hole
Tool Type:
Hole Saw Kit