Magnetic (24 Piece) Screwdriver
Magnetic (24 Piece) Screwdriver
Frequently Purchased Together
Product Details
Product Details
- 45-piece set for up to 60% savings
- Extreme durability and impact resistance for up to 50X longer life versus standard drive bits
- Optimized bit tip design reduces wear, minimizes breakage and prevents slippage
- Magnetic nut setters and drive bit holder includes a permanent magnet to eliminate wobbling by securely gripping screws and hex nuts
- Torque Resistant Design for less stress on the bit’s tip and the bit holder
- Optimized tip design reduces wear, minimizes breakage and prevents slippage
- Impact Strong™ increases shank stability and durability
- Rust protection coating for superior wear and corrosion resistance
- Laser engraved for easy identification
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bit Sizes:
- 1 in - 2-3/8 in
- Drive Type:
- Phillips, Square, Torx
- Height:
- 1-17/25 in
- Magnetic:
- Yes
- Number of Pieces:
- 45 Piece
- Number of Tools Included:
- 45
- Tool Type:
- Screwdriver
- Weight:
- 1.35 lb
- Width:
- 10-1/4 in