Magnetic Nut Driver (5 Piece)
Magnetic Nut Driver (5 Piece)
Frequently Purchased Together
Product Details
Product Details
- 5-pack for up to 20% savings
- Assorted pack includes five magnetic nut setters: 1/4 in., 5/16 in., 3/8 in., 7/16 in., and ½ in.
- Extreme durability and impact resistance in driving hex nuts and self-tapping screws
- Permanent magnet eliminates wobbling by securely gripping screws and hex nuts
- Torque Resistant Design for less stress on the tip
- Impact Strong™ increases shank stability and durability
- Rust protection coating for superior wear and corrosion resistance
- Laser engraved for easy identification
- Optimized heat treatment process strengthens the nut setter for impact resistance and stability
Specifications
- Height:
- 3/5 in
- Length:
- 1-7/8 in
- Magnetic:
- Yes
- Material:
- High Speed Steel
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 5
- Shaft Length:
- 1-7/8 in
- Tool Type:
- Nut Setter
- Weight:
- 0.21 lb
- Width:
- 2-41/50 in