Magnetic Phillips, Square, Torx® (24 Piece) Screwdriver
Magnetic Phillips, Square, Torx® (24 Piece) Screwdriver
Frequently Purchased Together
Product Details
Product Details
- Diablo's hi-performance screw driving set delivers extreme durability and longer life in the installation and removal of fasteners.
- Extreme durability and impact resistance for up to 50X longer life versus standard drive bits
- Optimized bit tip design reduces wear, minimizes breakage and prevents slippage
- Magnetic nut setters and drive bit holder includes a permanent magnet to eliminate wobbling by securely gripping screws and hex nuts
- Torque Resistant Design for less stress on the bit’s tip and the bit holder
- Optimized tip design reduces wear, minimizes breakage and prevents slippage
- Impact Strong™ increases shank stability and durability
- Rust protection coating for superior wear and corrosion resistance
- Laser engraved for easy identification
- Optimized heat treatment process strengthens the bit for impact resistance and stability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bit Sizes:
- 1 in - 2-3/8 in
- Chuck Size:
- 1/4 in
- Color Finish Name:
- Gunmetal Grey
- Drive Type:
- Phillips, Square, Torx
- Height:
- 1-8/25 in
- Length:
- 2-3/8 in
- Magnetic:
- Yes
- Material:
- High Speed Steel
- Multi-Purpose:
- 14-in-1
- Number of Pieces:
- 24 Piece
- Number of Tools Included:
- 24
- Shaft Length:
- 2-3/8 in
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Screwdriving Set
- Weight:
- 0.74 lb
- Width:
- 4-1/4 in