Metal Cutting Cut-Off Blade
Metal Cutting Cut-Off Blade
Frequently Purchased Together
Product Details
Product Details
- Diamond metal cut-off wheels deliver extreme durability, minimal downtime and increased productivity. These diamond rimmed wheels deliver 100X longer cutting life versus a standard bonded cut-off disc in some of the most intense metal cutting situations. The wheel's long lasting durability maximizes cutting even in extreme applications such as rebar, angle iron, cast iron and steel bar. Diablo's diamond metal cut-off wheels not only provide long lasting cutting life, durability and control, but they also allow for a safer cutting experience.
- Advanced Electro-Plating Process for even distribution of diamond abrasive cutting edge
- Maintains cutting diameter for consistent cutting results
- Diamond technology is safer to use versus bonded discs by providing more control, less sparks and less dust
- Diamond wheels do not shatter or break when dropped
Specifications
- Adjustable:
- No
- Application:
- Metal Cutting
- Arbor Hole Size:
- 5/8 in, 7/8 in
- Blade Material:
- Diamond
- Cutting Capacity:
- 2-1/2 in
- Depth:
- 9-3/20 in
- Diameter:
- 7 in
- Height:
- 7/20 in
- Material:
- Diamond
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Cut-Off Blade
- RPM:
- 8450
- UL Listed:
- No
- Weight:
- 0.73 lb
- Width:
- 7-19/20 in