Oscillating Blade
Oscillating Blade
Frequently Purchased Together
Product Details
Product Details
- Diamond grit cutting edge for longer life and faster material removal
- Optimized blade design for hard to reach areas
- Universal interface design fits most tools, no adapters needed
- Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
- Not compatible with Starlock tools
Specifications
- Application:
- Grout
- Blade Material:
- Diamond
- Blade Thickness (in):
- 1/16 in
- Blade Type:
- Oscillating
- Blade Width (in):
- 2-3/4 in
- Brand Model Compatibility:
- Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell®
- Color Finish Name:
- Black
- Height:
- 6-29/50 in
- Length:
- 6-29/50 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Blade
- Weight:
- 0.11 lb
- Width:
- 3-39/50 in