1/2 x 39/100 in. SDS-Plus Percussion 4-Cutter Hammer Drill Bit 1 Piece
Rebar Demon™ SDS-Max 4 1/2 x 39/100 in. SDS-Plus Percussion 4-Cutter Hammer Drill Bit 1 Piece
Frequently Purchased Together
Product Details
Product Details
- Up to 7X longer life versus standard 2-cutter hammer drill bits
- Diablo made Dura-Carbide™ features up to 2X more carbide that withstands up to 1800°F of intense heat to combat rebar hits versus standard bits that fail at 800°F
- Impact Resistant 4-Cutter Full Carbide Head extracts smaller bites of rebar for controlled, consistent carbide wear and reduced vibration to deliver fast, precise holes
- Tri-Metal Fusion Welding features up to 3X stronger weld to keep the full carbide head intact during extreme impact such as rebar
- Precision Tip delivers stability and accuracy required for fast, precise holes
- Optimized flute design removes dust faster, keeping the carbide head cooler for ultimate strength and durability
- Wear mark indicator ensures precise hole making
- Optimized for maximum performance in corded and cordless SDS Plus or SDS Max rotary hammers
Specifications
- Application:
- Concrete, Concrete With Rebar
- Bit Diameter(s) (In):
- 1/2 in
- Bit Length:
- 6
- Bit Sizes:
- 1/2 in
- Collection:
- Rebar Demon™ SDS-Max 4
- Depth:
- 8-3/20 in
- Diameter:
- 1/2 in
- Drill Bit Type:
- 4-Cutter, Percussion, Hammer
- Drilling Depth (in):
- 4 in
- Height:
- 13/20 in
- Length:
- 6 in
- Material:
- High Speed Steel, Carbide
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 39/100 in
- Shank Style:
- SDS-Plus
- Tool Type:
- Hammer Drill Bit
- Weight:
- 0.27 lb
- Width:
- 1-19/20 in