This product requires certification to purchase.

39/100 in. SDS-Plus Percussion 4-Cutter Hammer Drill Bit 1 Piece

You last purchased this on
 
Diablo Tools

Rebar Demon™ SDS-Plus 4 39/100 in. SDS-Plus Percussion 4-Cutter Hammer Drill Bit 1 Piece

  • Fast #
  • Part #DDMAPL4240
  • Item #8457253
  • Manufacturer Part #DMAPL4240
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Rebar Demon™ SDS-Plus 4 39/100 in. SDS-Plus Percussion 4-Cutter Hammer Drill Bit 1 Piece

  • Fast #
  • Part #DDMAPL4240
  • Item #8457253
  • Manufacturer Part #DMAPL4240
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Up to 7X longer life versus standard 2-cutter hammer drill bits
  • Diablo made Dura-Carbide™ features up to 2X more carbide that withstands up to 1800°F of intense heat to combat rebar hits versus standard bits that fail at 800°F
  • Impact Resistant 4-Cutter Full Carbide Head extracts smaller bites of rebar for controlled, consistent carbide wear and reduced vibration to deliver fast, precise holes
  • Tri-Metal Fusion Welding features up to 3X stronger weld to keep the full carbide head intact during extreme impact such as rebar
  • Precision Tip delivers stability and accuracy required for fast, precise holes
  • Optimized flute design removes dust faster, keeping the carbide head cooler for ultimate strength and durability
  • Wear mark indicator ensures precise hole making
  • Optimized for maximum performance in corded and cordless SDS Plus or SDS Max rotary hammers
  • Requires Certification

Specifications

Application:
Drilling, Concrete
Bit Diameter(s) (In):
5/8 in
Bit Length:
18
Bit Sizes:
5/8 in
Collection:
Rebar Demon™ SDS-Plus 4
Depth:
20 in
Diameter:
5/8 in
Drill Bit Type:
4-Cutter, Percussion, Hammer
Drilling Depth (in):
16 in
Height:
4/5 in
Length:
18 in
Material:
High Speed Steel, Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
39/100 in
Shank Style:
SDS-Plus
Tool Type:
Hammer Drill Bit
Weight:
0.89 lb
Width:
1-19/20 in