This product requires certification to purchase.

6-29/50 in. Scraper Blade

You last purchased this on
 
Diablo Tools

6-29/50 in. Scraper Blade

  • Fast #
  • Part #DDOUSCRP2
  • Item #8457143
  • Manufacturer Part #DOUSCRP2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

6-29/50 in. Scraper Blade

  • Fast #
  • Part #DDOUSCRP2
  • Item #8457143
  • Manufacturer Part #DOUSCRP2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High carbon steel body for durable scraping and adhesive removal
  • 2 in. flexible scraper for removal of soft adhesives
  • 2 in. rigid scraper for removal of hard adhesives
  • Unique blade designs for reach access in hard to reach areas
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
  • Not compatible with Starlock tools
  • Requires Certification

Specifications

Application:
Adhesive Removal
Height:
6-29/50 in
Length:
6-29/50 in
Material:
High Carbon Steel
Number of Tools Included:
2
Tool Type:
Scraper Blade
Weight:
0.16 lb
Width:
4-33/100 in