1-1/8 in. Hole Saw 1 Piece
Snap-Lock™ 1-1/8 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 10-
Pick Up: 0 Available in Allentown, PA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Diablo introduces the first carbide-tipped hole saws on the market to cut both wood and metal (wood, nail-embedded wood, plastic, aluminum, metal, cast iron, stainless steel and metal). Delivering 50 times longer cutting life than bi-metal, these new carbide-tipped hole saws offer faster cutting performance and increased productivity.
- Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
- Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
- Tool-free plug ejection for fast material removal
- 50x longer cutting life
Specifications
- Application:
- Drills, Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron, Stainless Steel
- Bit Diameter(s) (In):
- 1-1/8 in
- Bit Sizes:
- 1-1/8 in
- Blade Length (in):
- 2-3/8 in
- Blade Material:
- Carbide
- Collection:
- Snap-Lock™
- Color Finish Name:
- Red, Black
- Depth:
- 5-3/4 in
- Diameter:
- 1-1/8 in
- Drilling Depth (in):
- 2-3/8 in
- Height:
- 2-3/20 in
- Length:
- 2-3/8 in
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Style:
- Diablo Mandrel
- Tool Type:
- Hole Saw
- Weight:
- 0.25 lb
- Width:
- 3-3/4 in