This product requires certification to purchase.

Hole Saw Kit 13 Piece

You last purchased this on
 
Diablo Tools

Snap-Lock™ Hole Saw Kit 13 Piece

  • Fast #
  • Part #DDHS13SPLCT
  • Item #7749074
  • Manufacturer Part #DHS13SPLCT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Snap-Lock™ Hole Saw Kit 13 Piece

  • Fast #
  • Part #DDHS13SPLCT
  • Item #7749074
  • Manufacturer Part #DHS13SPLCT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diablo introduces the first carbide-tipped hole saws on the market to cut both wood and metal (wood, nail-embedded wood, plastic, aluminum, metal, cast iron, stainless steel and metal). Delivering 50 times longer cutting life than bi-metal, these new carbide-tipped hole saws offer faster cutting performance and increased productivity
  • 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
  • Snap-Lock Plus™ mandrel system allows a quick and easy change with no down time
  • One-size fits all mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Only carbide hole saws to allow operators to cut wood, nail-embedded wood and metal using the same hole saw cup
  • 10x faster cutting in hard materials
  • Tool-free plug ejection for fast material removal
  • Variable tooth design delivers faster and easier drilling with less operator effort
  • Drills clean wood, nail-embedded wood, plastic, aluminum, metal, cast iron and stainless steel
  • For use with a drill press or hand held drill
  • Requires Certification

Specifications

Application:
Aluminum, Hole Cutter, Metal, Plastic, Stainless Steel, Wood
Bit Diameter(s) (In):
1-1/8 in - 3 in
Blade Material:
Carbide
Collection:
Snap-Lock™
Color Finish Name:
Red, Black
Cutting Capacity:
2-3/8 in
Depth:
17 in
Diameter:
3 in
Drill Bit Type:
Hole Saw
Height:
5 in
Length:
2-3/8 in
Material:
Carbide
Number of Pieces:
13 Piece
Number of Tools Included:
13
Saw Type:
Hole
Shank Style:
Diablo Mandrel
Tool Type:
Hole Saw Kit
Weight:
8.93 lb
Width:
13-3/5 in