This product requires certification to purchase.

1-1/2 in. Hex Spade Bit

You last purchased this on
 
Diablo Tools

SPEEDemon™ 1-1/2 in. Hex Spade Bit

  • Fast #
  • Part #DDSP2170
  • Item #8457185
  • Manufacturer Part #DSP2170
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

SPEEDemon™ 1-1/2 in. Hex Spade Bit

  • Fast #
  • Part #DDSP2170
  • Item #8457185
  • Manufacturer Part #DSP2170
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SPEED-TIP™ self-feed design effortlessly pulls the bit with minimal effort and faster holes
  • Optimized curved paddle design quickly removes chip build-up for more holes per charge
  • Impact Strong™ increases shank stability and durability
  • Angled spur cutting edge scores wood for clean holes and reduced blowout
  • Maximum performance in cordless and corded impact and drill drivers
  • Requires Certification

Specifications

Application:
Wood
Bit Diameter(s) (In):
1-1/2 in
Bit Length:
6
Bit Sizes:
1-1/2 in
Collection:
SPEEDemon™
Depth:
8-17/20 in
Diameter:
1-1/2 in
Drill Bit Type:
Spade
Height:
3/10 in
Length:
6 in
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.15 lb
Width:
1-9/10 in