Hex Boring Bit 8 Piece
SPEEDemon™ Hex Boring Bit 8 Piece
Frequently Purchased Together
Product Details
Product Details
- 6+2-Piece Set Offers 70% in Savings
- SPEED-TIP™ self-feed design effortlessly pulls the bit with minimal effort and faster holes
- Optimized curved paddle design quickly removes chip build-up for more holes per charge
- Impact Strong™ increases shank stability and durability
- Angled spur cutting edge scores wood for clean holes and reduced blowout
- Maximum performance in cordless and corded impact and drill drivers
- Set features 8 bits: 3/8 in., 1/2 in., 5/8 in., 3/4 in., 7/8 in., 1 in., 9/16 in. and 11/16 in.
Specifications
- Application:
- Clean Wood
- Bit Diameter(s) (In):
- 3/8 in - 1 in, 9/16 in, 11/16 in
- Collection:
- SPEEDemon™
- Drill Bit Type:
- Spade
- Height:
- 7/10 in
- Material:
- High Speed Steel
- Number of Pieces:
- 8 Piece
- Number of Tools Included:
- 8
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Size:
- 3/8 in - 1 in
- Tool Type:
- Drill Bit
- Weight:
- 0.84 lb
- Width:
- 7 in