Hex Spade Bit
SPEEDemon™ Hex Spade Bit
Frequently Purchased Together
Product Details
Product Details
- SPEED-TIP™ self-feed design effortlessly pulls the bit with minimal effort and faster holes
- Optimized curved paddle design quickly removes chip build-up for more holes per charge
- Impact Strong™ increases shank stability and durability
- Angled spur cutting edge scores wood for clean holes and reduced blowout
- Maximum performance in cordless and corded impact and drill drivers
Specifications
- Application:
- Wood
- Bit Diameter(s) (In):
- 3/8 in
- Bit Length:
- 6
- Bit Sizes:
- 3/8 in
- Collection:
- SPEEDemon™
- Depth:
- 8-9/10 in
- Diameter:
- 3/8 in
- Drill Bit Type:
- Spade
- Height:
- 3/10 in
- Length:
- 6 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Drill Bit
- UL Listed:
- No
- Weight:
- 0.09 lb
- Width:
- 1-9/10 in