Hex Wood Boring Bit 16 Piece
SPEEDemon™ Hex Wood Boring Bit 16 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 16-Piece Set Offers 75% in Savings
- SPEED-TIP™ self-feed design effortlessly pulls the bit with minimal effort and faster holes
- Optimized curved paddle design quickly removes chip build-up for more holes per charge
- Impact Strong™ increases shank stability and durability
- Angled spur cutting edge scores wood for clean holes and reduced blowout
- Maximum performance in cordless and corded impact and drill drivers
- Set features 16 bits: 1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in., 7/8 in., 1 in., 1-1/8 in., 1-1/4 in., 1-3/8 in. and 1-1/2 in.
Specifications
- Application:
- Clean Wood, Drilling, Drill Drivers, Impact Drivers
- Bit Length:
- 6
- Collection:
- SPEEDemon™
- Drill Bit Type:
- Spade
- Height:
- 79/100 in
- Material:
- High Speed Steel
- Number of Pieces:
- 16 Piece
- Number of Tools Included:
- 16
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Size:
- 1/4 in -1-1/2 in
- Tool Type:
- Bit
- Weight:
- 2.17 lb
- Width:
- 11-81/100 in