Hex Wood Boring Bit 9 Piece
SPEEDemon™ Hex Wood Boring Bit 9 Piece
Frequently Purchased Together
Product Details
Product Details
- 9-Piece Set Offers 65% in Savings
- SPEED-TIP™ self-feed design effortlessly pulls the bit with minimal effort and faster holes
- Optimized curved paddle design quickly removes chip build-up for more holes per charge
- Impact Strong™ increases shank stability and durability
- Angled spur cutting edge scores wood for clean holes and reduced blowout
- Maximum performance in cordless and corded impact and drill drivers
- Set features 9 bits: 1/4 in., 3/8 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 7/8 in. and 1 in.
Specifications
- Application:
- Clean Wood, Drilling, Drill Drivers, Impact Drivers
- Bit Length:
- 6
- Collection:
- SPEEDemon™
- Drill Bit Type:
- Spade
- Height:
- 11/20 in
- Material:
- High Speed Steel
- Number of Pieces:
- 9 Piece
- Number of Tools Included:
- 9
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Size:
- 1/4 in - 1 in
- Tool Type:
- Bit
- Weight:
- 0.94 lb
- Width:
- 9 in