Spline Adapter 1 Piece
Spline Adapter 1 Piece
Product Details
Product Details
- Attach to Spline rotary hammers to use SDS-Max shank accessories in a Spline shank rotary hammer
- Works with all Spline rotary hammers
- Maximum performance in cordless and corded Spline shank rotary hammers
Specifications
- Application:
- Splines
- Height:
- 2-3/4 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Adapter
- Shank Style:
- Spline
- Tool Type:
- Bit
- Weight:
- 2.25 lb
- Width:
- 2-1/4 in