This product requires certification to purchase.

1-3/8 in. Hole Cutter 1-Piece

Diablo Tools

Steel Demon™ 1-3/8 in. Hole Cutter 1-Piece

  • Fast #
  • Part #DDHS1375CF
  • Item #9414085
  • Manufacturer Part #DHS1375CF
4.8 out of 5 Customer Rating
Brand image
Diablo Tools

Steel Demon™ 1-3/8 in. Hole Cutter 1-Piece

  • Fast #
  • Part #DDHS1375CF
  • Item #9414085
  • Manufacturer Part #DHS1375CF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • An optimized carbide tooth geometry provides fast, burr-free holes that require virtually no rework.
  • Up to 50x longer cutter life in metal cutting versus standard bi-metal hole saws
  • Depth Stop Collar for controlled and efficient hole drilling
  • Plug Eject Cobalt Pilot Bit prevents overfeeding and allows for easy removal of plugs
  • Tool-free plug ejection for fast material removal
  • Compatible with Diablo's SnapLock™ PLUS mandrel for quick and easy cup changes with no down time
  • Drills up to 1/4 in. metals, including sheet metals, electrical panels & steel studs
  • For use with a drill press or hand-held drill
  • Requires Certification

Recommended Accessories


Specifications

Application:
Drilling
Bit Diameter(s) (In):
1-3/8 in
Bit Sizes:
1-3/8 in
Blade Length (in):
1/4 in
Blade Material:
Carbide
Collection:
Steel Demon™
Depth:
5-2/5 in
Diameter:
1-3/8 in
Drill Bit Type:
Hole Saw
Height:
2-29/100 in
Length:
2-3/8 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Saw Type:
Hole
Shank Size:
7/16 in
Shank Style:
Diablo Mandrel
Tool Type:
Hole Cutter
UPC:
008925162117
Weight:
0.25 lb
Width:
4-33/100 in