This product requires certification to purchase.

38 TPI Tico™ Hi-Density Carbide Circular Saw Blade

You last purchased this on
 
Diablo Tools

Steel Demon™ 38 TPI Tico™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD0738F
  • Item #8132485
  • Manufacturer Part #D0738F
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Steel Demon™ 38 TPI Tico™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD0738F
  • Item #8132485
  • Manufacturer Part #D0738F
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Steel Demon saw blades are specially designed for the extreme demands of ferrous metal cutting; thereby enabling precise cuts without sparks, heat or burred edges that result from using abrasive blades.
  • With up to 40X the life of standard abrasive disc, Steel demon delivers unparalleled performance and superior quality cuts.
  • Blades feature Freud's TiCo Hi-Density Carbide, Laser cut bodies, Anti-vibration technology, Perma-Shield Non-Stick Coating, Triple Chip Design, and pretensioned blades.
  • Diablo's blade is designed to fit 7-1/4-Inch Circular Saws. 7-1/4-Inch diameter x38t, 5/8-Inch arbor, 56+ RPM, 1/8 to 3/8-Inch max cut thickness, mild steel.
  • Requires Certification

Specifications

Application:
Angle Iron, Metalworking, Steel Studs
Arbor Hole Size:
5/8 in
Blade Material:
Tico Hi-Density Carbide
Blade Thickness (in):
0.09 in
Blade Type:
Circular Saw
Collection:
Steel Demon™
Color Finish Name:
Red
Cutting Capacity:
1/10 in
Diameter:
7-1/4 in
Number of Tools Included:
1
RPM:
5800