This product requires certification to purchase.

4-1/2 in. Cutting Tool

You last purchased this on
 
Diablo Tools

Steel Demon™ 4-1/2 in. Cutting Tool

  • Fast #
  • Part #DDBDS45045701F
  • Item #9684163
  • Manufacturer Part #DBDS45045701F
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Steel Demon™ 4-1/2 in. Cutting Tool

  • Fast #
  • Part #DDBDS45045701F
  • Item #9684163
  • Manufacturer Part #DBDS45045701F
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium ceramic blend for industrial performance and up to 6X longer life versus standard cut-off discs
  • Depressed center (type 27) for heavy stock removal or blending
  • Ideal for flush cuts
  • Ideal for working in hard-to-access areas
  • Fully reinforced for hand-held cutting
  • Optimized for cordless and corded angle grinders
  • Max RPM of 13,280
  • Requires Certification

Specifications

Bit Diameter(s) (In):
4-1/2 in
Bit Sizes:
4-1/2 in
Collection:
Steel Demon™
Diameter:
4-1/2 in
Height:
1/5 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Product Type:
Cutting Tool
RPM:
13280
Weight:
0.09 lb
Width:
4-9/20 in