This product requires certification to purchase.

6-3/4 in. 48 TPI Tico™ Hi-Density Carbide Circular Saw Blade

You last purchased this on
 
Diablo Tools

Steel Demon™ 6-3/4 in. 48 TPI Tico™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD0649F
  • Item #8132615
  • Manufacturer Part #D0649F
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Steel Demon™ 6-3/4 in. 48 TPI Tico™ Hi-Density Carbide Circular Saw Blade

  • Fast #
  • Part #DD0649F
  • Item #8132615
  • Manufacturer Part #D0649F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Steel Demon saw blades are specially designed for the extreme demands of ferrous metal cutting; thereby enabling precise cuts without sparks, heat or burred edges that result from using abrasive blades. With up to 40X the life of standard abrasive disc, Steel demon delivers unparalleled performance and superior quality cuts. Blades feature Freud's TiCo Hi-Density Carbide, Laser cut bodies, Anti-vibration technology, Perma-Shield Non-Stick Coating, Triple Chip Design, and pretensioned blades.
  • Triple Chip Cutting action reduces sparks and the possibility of needing “hot in. permits
  • Optimized blade design reduces wandering and deflection of metal, creating precise cuts that require virtually no re-work
  • Advanced Laser Cut Stabilizer Vents trap noise and vibration for maximum stability, keeping the blade cool for straight, accurate cuts
  • Tri-Metal Shock Resistant Brazing, a three-metal brazing system, allows Cermet II teeth to withstand extreme impact for maximum durability
  • Laser Cut Thin Kerf Design provides less resistance and heat build-up for ease of cut, accuracy, and long cutting life in cordless or corded saws
  • Perma-SHIELD® coating resists heat build-up by protecting the blade against gumming and corrosion
  • Laser Cut Arbor reduces vibration and premature wear for accurate blade rotation when in use
  • Circular saw blades create a controlled cutting action resulting in larger chip sizes that generates less dust and airborne contaminates versus standard grinding discs
  • Requires Certification

Specifications

Application:
Angle Iron, Metalworking, Steel Studs
Arbor Hole Size:
20 mm
Blade Material:
Tico Hi-Density Carbide
Blade Thickness (in):
0.05 in
Blade Type:
Circular Saw
Collection:
Steel Demon™
Color Finish Name:
Red
Cutting Capacity:
7/100 in
Diameter:
6-3/4 in
Height:
1/4 in
Number of Tools Included:
1
RPM:
11000
Weight:
0.53 lb
Width:
53/100 in