This product requires certification to purchase.

6 in Reciprocating Saw Blade 5 Piece

Diablo Tools

Steel Demon 6 in Reciprocating Saw Blade 5 Piece

  • Fast #
  • Part #DDS005SC
  • Item #7674220
  • Manufacturer Part #DS005SC
4.5 out of 5 Customer Rating
Brand image
Diablo Tools

Steel Demon 6 in Reciprocating Saw Blade 5 Piece

  • Fast #
  • Part #DDS005SC
  • Item #7674220
  • Manufacturer Part #DS005SC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 5-Piece Carbide Reciprocating Blade Set consists of three Demo Demon blades for nail-embedded wood and 2-Steel Demon blades for metal cutting. This set allows PROs to blaze through nail-embedded wood; and slice through metal so you can quickly dismantle a variety of pipes, bars and beams up to 9/16" thick. Diablo's high performance carbide set delivers unmatched 50X longer cutting life than standard bi-metal blades, greater durability in cutting applications and an oversized body height for straighter cuts with less vibration.
  • 50X longer cutting life versus standard bi-metal reciprocating saw blades
  • High-performance carbide for greater durability and cutting performance
  • 1 in. demolition body delivers straighter cuts with less vibration
  • Unique plunge tip design enables faster and easier plunging
  • Perma-SHIELD coating protects blades from heat, gumming and corrosion
  • Requires Certification

Specifications

Application:
Nail-Embedded Wood, Metal, Demolition
Blade Length (in):
9 in
Blade Material:
Carbide
Blade Type:
Reciprocating Saw
Coating:
Perma-SHIELD
Collection:
Steel Demon
Height:
1-1/4 in
Length:
9 in
Number of Pieces:
1 Piece
Number of Tools Included:
5
Package Quantity:
Piece of 5
Tool Type:
Reciprocating Blade
UPC:
008925138631
Weight:
0.69 lb
Width:
5-2/5 in