This product requires certification to purchase.

6 in Reciprocating Saw Blade

You last purchased this on
 
Diablo Tools

Steel Demon™ 6 in Reciprocating Saw Blade

Brand image
You last purchased this on
 
Diablo Tools

Steel Demon™ 6 in Reciprocating Saw Blade

  • Fast #
  • Part #DDS0608CFA
  • Item #8456613
  • Manufacturer Part #DS0608CFA
4 out of 5 Customer Rating
Reciprocating Saw Blade

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diablo made TiCo Hi-Density carbide delivers the greatest durability and cutting performance in thick metal applications
  • Black I.C.E. coating protects carbide cutting edge by creating a slick, lubricant like action for a cool cutting edge and superior chip evacuation
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • 1 in. oversized blade body provides stability and rigidity for straighter cuts with less vibration
  • Perma-SHIELD® resists heat build-up by protecting the blade against gumming and corrosion
  • Requires Certification

Specifications

Application:
Thick Metal
Blade Length (in):
6 in
Blade Material:
Carbide
Blade Thickness (in):
0.0515 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Collection:
Steel Demon™
End Connection 1:
Universal
Height:
1/4 in
Length:
6 in
Number of Pieces:
1 Piece
Teeth Per Inch:
8
Tool Type:
Reciprocating Saw
Weight:
0.07 lb
Width:
1-3/10 in


Call for Pricing
Call for Pricing